Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

School Furniture


(15,461 Items)
Sub Category
Music Room (1,113)
Remove
Deluxe Reversible 4'H x 6'W Porcelain Steel/Cork Board Mahogany Trim
Remove

      Items
Deluxe Reversible 4'H x 6'W Porcelain Steel/Cork Board Mahogany Trim Deluxe Reversible 4'H x 6'W Porcelain Steel/Cork Board Mahogany Trim


Deluxe Reversible 4'H x 6'W Porcelain Steel/Cork Board Mahogany Trim
Deluxe Reversible 4'H x 6'W Porcelain Steel/Cork Board Mahogany Trim
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB506154
List Price $876.63    Save 42%
Price: $512.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Deluxe Reversible 4'H x 6'W Porcelain Steel/Cork Board Mahogany Trim

Deluxe Reversible Boards provide twice the functional surface of a wall-mounted board. Mobile boards are double-sided and available in a variety of surface combinations. Surface rotates 360º on a pivot hinge and locks into place with the turn of a knob. Available in 40"H x 30"W, 4'H x 5'W, and 4'H x 6'W with aluminum or wood trim. 4'H x 8'W boards available with aluminum trim. Wide base design for stability includes 3" locking casters. May be available as TAA compliant. Call for information.

Product Specifications
WIDTH INCHES 72
HEIGHT INCHES 48
COLOR FINISH White/Natural Cork
BRAND Best-Rite®
CONSTRUCTION Porcelain Steel / Cork
FRAME COLOR Mahogany
FRAME CONSTRUCTION Wood Trim
MANUFACTURERS PART NUMBER 668CG-DC


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
50" Amsterdam Tabletop Screen Matte White Square Format Projector Screen

50" Amsterdam Tabletop Screen Matte White Square Format Projector Screen

From $176.95
select
Qty: Add to Cart
Howard Miller Alton Auto Daylight-Saving Clock

Howard Miller Alton Auto Daylight-Saving Clock

From $34.95
select
Qty: Add to Cart
Ghent® Aluminum Frame Two Door Bulletin Board - 48"W X 36"H

Ghent® Aluminum Frame Two Door Bulletin Board - 48"W X 36"H

From $297.95
select
Qty: Add to Cart
Overhead Projector, Ergonomic, Swivel, Open Head, 2200 Lumens

Overhead Projector, Ergonomic, Swivel, Open Head, 2200 Lumens

From $231.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)