Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
25 Tray / Shelves Island with 25 Assorted Trays
See all 171 items in product family

25 Tray / Shelves Island with 25 Assorted Trays

Item #: WBB385830

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $844.00 Save up to 21%
Price: $ 669.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
25 Tray / Shelves Island with 25 Assorted Trays

This versatile unit offers cubbies on one side and divided shelf space on the other. (25) provided color trays keep smaller items organized with plenty of room for larger items on the shelf side. Also can be used as a convenient room divider. All surfaces and back are 100% Healthy Kids Plywood with Healthy Kids Tuff-Gloss™ UV finish. Fully assembled. On casters for easy mobility. 36"H x 48"W x 29"D. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES36
    • HEIGHT INCHES30
    • COMPARTMENTS33
    • MANUFACTURERS PART NUMBERWD62103
    • FRAME CONSTRUCTIONBaltic Birch Plywood
    • ASSEMBLYAssembled
    • BIN QUANTITY25
    • BIN QUANTITY (BIN SIZE)25 (8"Wx12"Dx5"H)
    • EDGE COLORBirch Plywood
    • BIN CONSTRUCTIONPolypropylene
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY1
    • BRANDWood Designs™
    • CAPACITY LBS200
    • CERTIFIED/APPROVEDGREENGUARD Children & Schools Certified
    • MOBILE or STATIONARYMobile
    • WEIGHT LBS221
    • FRAME COLORNatural Wood
    • LIMITED WARRANTYLifetime
    • SHELF QUANTITY9
    • BIN COLORRed, Yellow, Blue, White, Green (5 Each)
    • TYPEMobile Cubby Storage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed