Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
25 Tray / Shelves Island without Trays
See all 136 items in product family

25 Tray / Shelves Island without Trays

Item #: WBB385831

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $734.00 Save up to 21%
Price: $ 581.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
25 Tray / Shelves Island without Trays

This versatile unit offers cubbies on one side and divided shelf space on the other. Room for (25) trays, (not included), to keep smaller items organized with plenty of room for larger items on the shelf side. Also can be used as a convenient room divider. All surfaces and back are 100% Healthy Kids Plywood with Healthy Kids Tuff-Gloss™ UV finish. Fully assembled. On casters for easy mobility. 36"H x 48"W x 29"D. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES36
    • HEIGHT INCHES30
    • COMPARTMENTS33
    • COMPARTMENT QUANTITY33
    • MANUFACTURERS PART NUMBERWD62109
    • FRAME COLORNatural Wood
    • BIN QUANTITY--
    • TYPEMobile Cubby Storage
    • LIMITED WARRANTYLifetime
    • FRAME CONSTRUCTIONBaltic Birch Plywood
    • SHELF QUANTITY9
    • CERTIFIED/APPROVEDGREENGUARD Children & Schools Certified
    • BIN QUANTITY (BIN SIZE)--
    • BIN COLOR--
    • EDGE COLORBirch Plywood
    • MOBILE or STATIONARYMobile
    • BIN CONSTRUCTION--
    • PACKAGE QUANTITY1
    • BRANDWood Designs™
    • COUNTRY OF ORIGINMade in USA
    • CAPACITY LBS200
    • ASSEMBLYAssembled
    • WEIGHT LBS197

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed