Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
25 Tray Tri-Fold Storage with Clear Trays
See all 10 items in product family

25 Tray Tri-Fold Storage with Clear Trays

Item #: WBB385951

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,085.00 Save up to 21%
Price: $ 860.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
25 Tray Tri-Fold Storage with Clear Trays

We've hinged our WD16001 (25) Clear Tray Storage with two WD25000 Storage Shelves to provide maximum storage capability and the option of licking everything with the convenient locking hasp. 36"H x 48"W x 30"D closed. Opens to 96"W. Includes 25 clear trays. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES30
    • HEIGHT INCHES36
    • COMPARTMENTS31
    • COMPARTMENT QUANTITY31
    • MANUFACTURERS PART NUMBERWD25501
    • FRAME CONSTRUCTIONBaltic Birch Plywood
    • ASSEMBLYAssembled
    • BIN QUANTITY25
    • BIN QUANTITY (BIN SIZE)25 (8"Wx12"Dx5"H)
    • EDGE COLORNatural Wood
    • BIN CONSTRUCTIONPolypropylene
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY1
    • BRANDWood Designs™
    • CAPACITY LBS200
    • CERTIFIED/APPROVEDGREENGUARD Children & Schools Certified
    • MOBILE or STATIONARYMobile
    • WEIGHT LBS224
    • FRAME COLORNatural Wood
    • LIMITED WARRANTYLifetime
    • BIN COLORClear
    • TYPEMobile Tri-Fold Cubby Storage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed