Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blueberry 30 Tray Storage without Trays
See all 136 items in product family

Blueberry 30 Tray Storage without Trays

Item #: WBB385930

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $674.00 Save up to 20%
Price: $ 538.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Blueberry 30 Tray Storage without Trays

Room for (30) trays will store all of your small manipulatives, toys, and supplies to keep them from getting misplaced. All surfaces and back are 100% Healthy Kids Plywood with Tuff-Gloss™ UV Topcoat. Trays not included. Lifetime warranty. 36"H x 54"W x 15"D. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

    • WIDTH INCHES54
    • DEPTH INCHES15
    • HEIGHT INCHES36
    • COMPARTMENTS30
    • COMPARTMENT QUANTITY30
    • MANUFACTURERS PART NUMBERWD16039B
    • FRAME CONSTRUCTIONBaltic Birch Plywood
    • ASSEMBLYAssembled
    • BIN QUANTITY--
    • BIN QUANTITY (BIN SIZE)--
    • EDGE COLORBirch Plywood
    • BIN CONSTRUCTION--
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY1
    • BRANDWood Designs™
    • CAPACITY LBS200
    • CERTIFIED/APPROVEDGREENGUARD Children & Schools Certified
    • MOBILE or STATIONARYMobile
    • WEIGHT LBS134
    • FRAME COLORBlueberry
    • LIMITED WARRANTYLifetime
    • SHELF QUANTITY6
    • BIN COLOR--
    • TYPEMobile Cubby Storage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed