Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Whitney Brothers Clear Tray Single Storage Cabinet

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Whitney Brothers Clear Tray Single Storage Cabinet

Item #: WBB1336187

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $209.00 Save up to 20%
Price: $ 166.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Whitney Brothers Clear Tray Single Storage Cabinet

Convenient, see-through storage for paperwork or any small items in award-winning retractable Gratnell trays. Constructed in beautiful, durable birch laminate in natural UV finish to withstand rigorous use by children. GreenGuard certified. Made in the USA. Lifetime Warranty.

All Whitney Borther Products Are:
  • Made in the USA
  • Backed by a Limited Lifetime Warranty
  • GREENGUARD Gold Certified
  • Earn LEED Credits
  • Meets or Exceeds Applicable BIFMA Standards


Product Specifications

    • LENGTH INCHES17-1/2
    • WIDTH INCHES14-1/2
    • HEIGHT INCHES24-1/2
    • CONSTRUCTIONBirch laminate
    • COLOR FINISHNatural Wood
    • MANUFACTURERS PART NUMBERWB7001
    • APPROVED/CERTIFIEDBIFMA Standards, GREENGUARD Gold, LEEDS Credits
    • ASSEMBLYAssembled
    • APPLICATIONCubby Storage
    • BRANDWhitney Brothers
    • MADE IN USAY
    • CERTIFIED/APPROVEDGreenGuard
    • DESCRIPTIONClear Tray Single Storage Cabinet
    • LIMITED WARRANTYLimited Lifetime Warranty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!