Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Double-Sided Island - Single + 20 Cubbie-Tray -without Trays

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Jonti-Craft® Double-Sided Island - Single + 20 Cubbie-Tray -without Trays

Item #: WBB1342393

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $603.00 Save up to 13%
Price: $ 522.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® Double-Sided Island - Single + 20 Cubbie-Tray -without Trays

Maximize storage and organize any space with back-to-back mobile storage. Perfect for rooms with limited space Top surface provided functional space as well

Greenguard Certified - Made in the USA.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES28-1/4
    • HEIGHT INCHES29-1/2
    • COMPARTMENT QUANTITY20
    • COLOR FINISHBirch
    • LEG TYPECasters
    • MANUFACTURER PART NUMBER3092JC
    • FRAME CONSTRUCTIONWood
    • ASSEMBLYAssembled
    • APPLICATIONStorage
    • EDGE COLORBirch
    • COUNTRY OF ORIGINMade in USA
    • BRANDJonti-Craft®
    • SHAPERectangle
    • FOLDINGN
    • CERTIFIED/APPROVEDGreenguard Certified
    • DESCRIPTIONDouble-Sided Island - Single + 20 Cubbie-Tray -without Trays
    • TOP CONSTRUCTIONBaltic Birch
    • FRAME COLORBirch
    • TOP THICKNESS INCHES5/8
    • LIMITED WARRANTYLifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed