Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Folding Storage, 30"H, Maple
See all 92 items in product family

Folding Storage, 30"H, Maple

Item #: WBB385813

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $999.00 Save up to 21%
Price: $ 792.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Folding Storage, 30"H, Maple

Two WD13020 units are hinged together to provide abundant storage. A locking hasp is included for security. Easy mobility casters are standard. 30"H x 96"W x 12"D when open. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES12
    • HEIGHT INCHES30
    • COMPARTMENTS10
    • COMPARTMENT QUANTITY10
    • MANUFACTURERS PART NUMBERWD13120
    • WEIGHT LBS118
    • FRAME CONSTRUCTIONSolid Maple
    • CAPACITY LBS200
    • BRANDWood Designs™
    • FRAME COLORNatural Wood
    • ASSEMBLYAssembled
    • PACKAGE QUANTITY1
    • TYPEMobile Double-Fold Cubby Storage
    • COUNTRY OF ORIGINMade in USA
    • BIN QUANTITY0
    • BIN QUANTITY (BIN SIZE)--
    • BIN COLOR--
    • BIN CONSTRUCTION--
    • MOBILE or STATIONARYMobile
    • EDGE COLORNatural Wood
    • CERTIFIED/APPROVEDGREENGUARD Children & Schools Certified
    • SHELF QUANTITY6
    • STYLEFolding
    • LIMITED WARRANTYLifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed