Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Folding Versatile Storage Unit, 24"H; X 18"D
See all 92 items in product family

Folding Versatile Storage Unit, 24"H; X 18"D

Item #: WBB385804

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $702.00 Save up to 21%
Price: $ 557.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Folding Versatile Storage Unit, 24"H; X-Deep 18"

Two hinged WD12432 storage units can be folded and secured with locking hasp to secure contents. Full length open shelf provides storage options. All surfaces and back are 100% Healthy Kids Plywood with Healthy Kids Tuff-Gloss™ UV finish. Fully assembled on casters. Lifetime warranty. Folds to 48"W. Opens to 24"H x 96"W x 18"D. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES18
    • HEIGHT INCHES24
    • COMPARTMENTS6
    • COMPARTMENT QUANTITY6
    • MANUFACTURERS PART NUMBERWD12532
    • ASSEMBLYAssembled
    • EDGE COLORNatural Wood
    • COUNTRY OF ORIGINMade in USA
    • CERTIFIED/APPROVEDGREENGUARD Children & Schools Certified
    • MOBILE or STATIONARYMobile
    • FRAME COLORNatural Wood
    • LIMITED WARRANTYLifetime
    • SHELF QUANTITY6
    • TYPEMobile Double-Fold Cubby Storage
    • FRAME CONSTRUCTIONBaltic Birch Plywood
    • BIN QUANTITY0
    • STYLEFolding
    • BIN QUANTITY (BIN SIZE)--
    • BIN CONSTRUCTION--
    • BRANDWood Designs™
    • PACKAGE QUANTITY1
    • CAPACITY LBS200
    • WEIGHT LBS128
    • BIN COLOR--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed