Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Folding Versatile Storage Unit, 36"H, X 18"D
See all 92 items in product family

Folding Versatile Storage Unit, 36"H, X 18"D

Item #: WBB385877

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $853.95 Save up to 21%
Price: $678.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Folding Versatile Storage Unit, 36"H, X-Deep 18"

Two hinged WD13632 storage units can be folded and secured with locking hasp to secure contents. Full length open shelf provides storage options. All surfaces and back are 100% Healthy Kids Plywood with Healthy Kids Tuff-Gloss™ UV finish. Fully assembled on casters. Lifetime warranty. Folds to 48"W. Opens to 36"H x 96"W x 18"D. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES18
    • HEIGHT INCHES36
    • COMPARTMENTS10
    • COMPARTMENT QUANTITY10
    • STYLEFolding
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBERWD13732
    • BRANDWood Designs
    • CERTIFIED/APPROVEDGREENGUARD Children & Schools Certified
    • WEIGHT LBS188
    • CAPACITY LBS200
    • EDGE COLORNatural Wood
    • BIN CONSTRUCTION--
    • FRAME CONSTRUCTIONBaltic Birch Plywood
    • MOBILE or STATIONARYMobile
    • BIN COLOR--
    • FRAME COLORNatural Wood
    • BIN QUANTITY (BIN SIZE)--
    • BIN QUANTITY0
    • ASSEMBLYAssembled
    • SHELF QUANTITY8
    • LIMITED WARRANTYLifetime
    • TYPEMobile Double-Fold Cubby Storage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:26