Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Green Apple 25 Tray Storage without Trays
See all 136 items in product family

Green Apple 25 Tray Storage without Trays

Item #: WBB385919

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $529.00 Save up to 21%
Price: $ 418.95

Frequently Purchased Together

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Accessories
Green Apple 25 Tray Storage without Trays

Room for (25) trays will store all of your small manipulatives, toys, and supplies to keep them from getting misplaced. All surfaces and back are 100% Healthy Kids Plywood with Tuff-Gloss™ UV Topcoat. Trays not included. Lifetime warranty. 36"H x 48"W x 15"D. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES15
    • HEIGHT INCHES36
    • COMPARTMENTS25
    • COMPARTMENT QUANTITY25
    • MANUFACTURERS PART NUMBERWD16009G
    • WEIGHT LBS117
    • LIMITED WARRANTYLifetime
    • FRAME CONSTRUCTIONBaltic Birch Plywood
    • CAPACITY LBS200
    • BRANDWood Designs™
    • FRAME COLORGreen Apple
    • PACKAGE QUANTITY1
    • TYPEMobile Cubby Storage
    • ASSEMBLYAssembled
    • COUNTRY OF ORIGINMade in USA
    • BIN QUANTITY--
    • BIN QUANTITY (BIN SIZE)--
    • BIN COLOR--
    • SHELF QUANTITY6
    • CERTIFIED/APPROVEDGREENGUARD Children & Schools Certified
    • EDGE COLORBirch Plywood
    • MOBILE or STATIONARYMobile
    • BIN CONSTRUCTION--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed