Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® Mobile Bookcase with Top Ledge, 48"W x 15"D x 35-1/2"H, Birch Plywood

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Jonti-Craft® Mobile Bookcase with Top Ledge, 48"W x 15"D x 35-1/2"H, Birch Plywood

Item #: WBB995985

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $421.30 Save up to 15%
Price: $ 357.95
Product Information
Customer Review
Product Q&A
Accessories
Jonti-Craft® Mobile Bookcase with Top Ledge, 48"W x 15"D x 35-1/2"H, Birch Plywood

A two-inch lip around the top to keep supplies off the floor. Two adjustable shelves. 48" wide x 15" deep x 35½" high.

Features:

  • KYDZStrong® construction
  • KYDZSafe® edges
  • KYDZTuff® finish
  • Back options available
  • Mobile, caster mounted
  • Lifetime warranty


Greenguard Certified - Made in the USA.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES15
    • HEIGHT INCHES35-1/2
    • COMPARTMENT QUANTITY3
    • MANUFACTURERS PART NUMBER0782JC
    • FRAME CONSTRUCTIONBirch Plywood
    • ASSEMBLYAssembled
    • SERIESJONTI-CRAFT®
    • BIN QUANTITY--
    • BIN QUANTITY (BIN SIZE)--
    • STYLEMobile Bookcase w/Lip
    • EDGE COLORBirch
    • COUNTRY OF ORIGINMade in USA
    • PACKAGE QUANTITY1
    • BRANDJonti-Craft®
    • CERTIFIED/APPROVEDGreenguard Certified
    • MOBILE or STATIONARYMobile
    • WEIGHT LBS74
    • FRAME COLORBirch
    • LIMITED WARRANTYLifetime
    • BIN COLOR--
    • TYPEShelf Cubby Storage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!