Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Storage Unit, 24"H
See all 125 items in product family

Mobile Storage Unit, 24"H

Item #: WBB385972

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $319.00 Save up to 20%
Price: $ 254.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Mobile Storage Unit, 24"H

All surfaces and back are 100% Healthy Kids Plywood with Healthy Kids Tuff-Gloss™ UV finish. Fully rounded corners and edges for total safety. Fully assembled on casters. 24"H x 48"W x 15"D. 57 lbs. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES15
    • HEIGHT INCHES24
    • COMPARTMENTS5
    • COMPARTMENT QUANTITY5
    • MANUFACTURERS PART NUMBERWD12400
    • ASSEMBLYAssembled
    • EDGE COLORNatural Wood
    • COUNTRY OF ORIGINMade in USA
    • CERTIFIED/APPROVEDGREENGUARD Children & Schools Certified
    • MOBILE or STATIONARYMobile
    • FRAME COLORNatural Wood
    • LIMITED WARRANTYLifetime
    • SHELF QUANTITY3
    • TYPEShelf Cubby Storage
    • FRAME CONSTRUCTIONBaltic Birch Plywood
    • BIN QUANTITY0
    • STYLEMobile
    • BIN QUANTITY (BIN SIZE)--
    • BIN CONSTRUCTION--
    • BRANDWood Designs™
    • PACKAGE QUANTITY1
    • CAPACITY LBS200
    • WEIGHT LBS57
    • BIN COLOR--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!