Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Single Storage Unit, 24"H, Maple
See all 125 items in product family

Single Storage Unit, 24"H, Maple

Item #: WBB385971

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $485.00 Save up to 20%
Price: $ 386.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Single Storage Unit, 24"H, Maple

Solid maple with Healthy Kids Tuff-Gloss™ UV finish. Multiple shelves provide for a variety of Storage Unit. With casters for easy mobility. Lifetime warranty. 24"H x 48"W x 12"D. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES12
    • HEIGHT INCHES24
    • COMPARTMENTS5
    • COMPARTMENT QUANTITY5
    • MANUFACTURERS PART NUMBERWD12420
    • BIN QUANTITY0
    • COUNTRY OF ORIGINMade in USA
    • ASSEMBLYAssembled
    • TYPEShelf Cubby Storage
    • PACKAGE QUANTITY1
    • FRAME COLORNatural Wood
    • BRANDWood Designs™
    • CAPACITY LBS200
    • FRAME CONSTRUCTIONSolid Maple
    • WEIGHT LBS51
    • LIMITED WARRANTYLifetime
    • STYLEMobile
    • SHELF QUANTITY3
    • CERTIFIED/APPROVEDGREENGUARD Children & Schools Certified
    • EDGE COLORNatural Wood
    • MOBILE or STATIONARYMobile
    • BIN CONSTRUCTION--
    • BIN COLOR--
    • BIN QUANTITY (BIN SIZE)--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!