Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Storage with 24 Clear Rectangular Trays
See all 171 items in product family

Storage with 24 Clear Rectangular Trays

Item #: WBB385960

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $732.00 Save up to 21%
Price: $ 579.00
Product Information
Customer Review
Product Q&A
Accessories
Storage with 24 Clear Rectangular Trays

Includes (24) clear rectangular trays to store all of your small manipulatives, toys, and supplies. All surfaces and back are 100% Healthy Kids Plywood with Healthy Kids Tuff-Gloss™ UV finish. Fully assembled on casters. Lifetime warranty. 36"H x 48"W x 15"D. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES15
    • HEIGHT INCHES36
    • COMPARTMENTS24
    • MANUFACTURERS PART NUMBERWD46001
    • CERTIFIED/APPROVEDGREENGUARD Children & Schools Certified
    • EDGE COLORBirch Plywood
    • MOBILE or STATIONARYMobile
    • BIN CONSTRUCTIONPolypropylene
    • BIN COLORClear
    • BIN QUANTITY (BIN SIZE)24 (11"Wx13"Dx4"H)
    • BIN QUANTITY24
    • COUNTRY OF ORIGINMade in USA
    • ASSEMBLYAssembled
    • TYPEMobile Cubby Storage
    • PACKAGE QUANTITY1
    • FRAME COLORNatural Wood
    • SHELF QUANTITY7
    • LIMITED WARRANTYLifetime
    • WEIGHT LBS132
    • BRANDWood Designs™
    • CAPACITY LBS200
    • FRAME CONSTRUCTIONBaltic Birch Plywood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed