Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strawberry Red Folding Versatile Storage Unit, 36"H
See all 92 items in product family

Strawberry Red Folding Versatile Storage Unit, 36"H

Item #: WBB385876

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $818.00 Save up to 21%
Price: $ 649.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Strawberry Red Folding Versatile Storage Unit, 36"H

Two hinged WD13630 storage units can be folded and secured with locking hasp to secure contents. Full length open shelf provides storage options. All surfaces and back are 100% Healthy Kids Plywood with Tuff-Gloss™ UV Topcoat. Fully assembled on casters. Lifetime warranty. Folds to 48"W. Opens to 36"H x 96"W x 15"D. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES15
    • HEIGHT INCHES36
    • COMPARTMENTS10
    • COMPARTMENT QUANTITY10
    • MANUFACTURERS PART NUMBERWD13730R
    • FRAME CONSTRUCTIONBaltic Birch Plywood
    • ASSEMBLYAssembled
    • BIN QUANTITY0
    • BIN QUANTITY (BIN SIZE)--
    • EDGE COLORBirch
    • BIN CONSTRUCTION--
    • COUNTRY OF ORIGINMade in USA
    • BRANDWood Designs™
    • PACKAGE QUANTITY1
    • CAPACITY LBS200
    • CERTIFIED/APPROVEDGREENGUARD Children & Schools Certified
    • MOBILE or STATIONARYMobile
    • WEIGHT LBS168
    • FRAME COLORStrawberry Red
    • LIMITED WARRANTYLifetime
    • SHELF QUANTITY8
    • BIN COLOR--
    • TYPEMobile Double-Fold Cubby Storage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed