Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jonti-Craft® TrueModern™ Twenty-Cubbie Shelf - with See-Thru Cubbie-Trays

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Jonti-Craft® TrueModern™ Twenty-Cubbie Shelf - with See-Thru Cubbie-Trays

Item #: WBB1342404

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $674.00 Save up to 13%
Price: $ 584.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jonti-Craft® TrueModern™ Twenty-Cubbie Shelf - with See-Thru Cubbie-Trays

Twenty cubbie spaces help neatly organize items. Designed to fit Jonti-Craft Cubbie-Trays. Comes with 20 name tag holders for identifying spaces and 20 See-Thru trays.

Greenguard Certified - Made in the USA.

Product Specifications

    • WIDTH INCHES48-1/2
    • DEPTH INCHES15
    • HEIGHT INCHES29-1/2
    • COMPARTMENT QUANTITY20
    • COLOR FINISHBirch
    • LEG TYPEFixed
    • MANUFACTURER PART NUMBER17160JC
    • FRAME CONSTRUCTIONWood
    • ASSEMBLYAssembled
    • APPLICATIONStorage
    • EDGE COLORBirch
    • COUNTRY OF ORIGINMade in USA
    • BRANDJonti-Craft®
    • SHAPERectangle
    • FOLDINGN
    • CERTIFIED/APPROVEDGreenguard Certified
    • DESCRIPTIONTrueModern™ Twenty-Cubbie Shelf - with See-Thru Cubbie-Trays
    • TOP CONSTRUCTIONBaltic Birch
    • FRAME COLORBirch
    • TOP THICKNESS INCHES5/8
    • LIMITED WARRANTYLifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed