Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

School Furniture


(15,748 Items)
Sub Category
Preschool Cubbies (157)
Remove
Versatile Storage Unit, 36"H
Remove

      Items
Versatile Storage Unit, 36"H Versatile Storage Unit, 36"H


Versatile Storage Unit, 36"H
Email This Page Printer Friendly Version
Versatile Storage Unit, 36"H
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB385849
Price: $274.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Versatile Storage Unit, 36"H

Full length open shelf provides storage options. All surfaces and back are 100% Healthy Kids Plywood with Healthy Kids Tuff-Gloss™ UV finish. Fully assembled on casters. Lifetime warranty. 36"H x 48"W x 15"D. This product is GREENGUARD® Children and Schools Certified.

Product Specifications
WIDTH INCHES 48
DEPTH INCHES 15
HEIGHT INCHES 36
CAPACITY LBS 200
ASSEMBLY Assembled
BRAND Wood Designs
COMPARTMENTS 5
FRAME COLOR Natural Wood
FRAME CONSTRUCTION Baltic Birch Plywood
MANUFACTURERS PART NUMBER WD13630
PACKAGE QUANTITY 1
SHELF QUANTITY 4
STYLE Mobile
WEIGHT LBS 84
CERTIFIED/APPROVED GREENGUARD Children & Schools Certified
LIMITED WARRANTY Lifetime


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

From $39.00
select
Qty: Add to Cart
Green Tray

Green Tray

From $4.59
select
Qty: Add to Cart
Clear Storage Tote With Lid 56 Quart 23x16-1/4x12-3/8

Clear Storage Tote With Lid 56 Quart 23x16-1/4x12-3/8

From $9.20
select
Qty: Add to Cart
Hang-up

Hang-up

From $52.95
select
Qty: Add to Cart
Green Lid

Green Lid

From $3.05
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)