Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
X-Deep Folding Storage 36"H
See all 92 items in product family

X-Deep Folding Storage 36"H

Item #: WBB385869

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $867.00 Save up to 22%
Price: $674.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
X-Deep Folding Storage 36"H

Two hinged WD13618 storage units can be folded & secured with locking hasp to safeguard contents. Heavy-duty casters for easy mobility. Folds to 48"W. Opens to 36"H x 96"W x 18"D. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

    • WIDTH INCHES96
    • DEPTH INCHES18
    • HEIGHT INCHES36
    • COMPARTMENTS16
    • COMPARTMENT QUANTITY16
    • STYLEFolding
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBERWD13718
    • BRANDWood Designs
    • FRAME COLORNatural Wood
    • FRAME CONSTRUCTIONBaltic Birch Plywood
    • MOBILE or STATIONARYMobile
    • TYPEMobile Double-Fold Cubby Storage
    • BIN COLOR--
    • CERTIFIED/APPROVEDGREENGUARD Children & Schools Certified
    • WEIGHT LBS190
    • CAPACITY LBS200
    • EDGE COLORNatural Wood
    • BIN QUANTITY (BIN SIZE)--
    • COUNTRY OF ORIGINMade in USA
    • SHELF QUANTITY8
    • BIN QUANTITY0
    • BIN CONSTRUCTION--
    • LIMITED WARRANTYLifetime
    • ASSEMBLYAssembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.66.66:23