Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Allied Plastics Science Table - Chemical Resistant Top - Steel Frame 30X60

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Allied Plastics Science Table - Chemical Resistant Top - Steel Frame 30X60

Item #: WB277202

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $318.95
Product Information
Customer Review
Product Q&A
Accessories
Allied Plastics Budget Science Table are Ideal for Schools, Laboratories, Testing Facilities

Budget science tables are perfect for science class rooms, laboratories and anywhere chemicals are used. Work surface is made with a 1-1/8" solid resonized core with 45 lb. density particleboard and chemical resistant high pressure laminate surface. Protective high impact black vinyl bumper molding with safety rounded corners. Gator ply backer sheet provides moisture resistance. Work surface is reinforced with a 3"W double flange, heavy 16 gauge steel channel apron for superior strength. 1-1/4" x 1-1/4" x 16 gauge steel tubular legs are finished in black enamel coating. Tables are 29-1/2"H. Legs include adjustable 1-1/4" diameter floor glides for stability.

All Products are Made to Order and Made in the USA.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES30
    • HEIGHT INCHES29-1/2
    • CONSTRUCTIONParticleboard
    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBER803060BABBV
    • BRANDAllied Plastics
    • DESCRIPTIONBudget Science Table - Chemsurf - Chemical Resistant Top
    • LIMITED WARRANTY30 Years
    • FRAME CONSTRUCTIONSteel
    • CAPACITY LBS300
    • FRAME COLORBlack
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • ASSEMBLYUnassembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.169.168:23