Allied Plastics Science Table - Chemical Resistant Top - Steel Frame 30x72

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Allied Plastics Science Table - Chemical Resistant Top - Steel Frame 30x72

Item #: WB277203

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 358.95
Product Information
Customer Review
Product Q&A
Accessories
Allied Plastics Budget Science Table are Ideal for Schools, Laboratories, Testing Facilities

Budget science tables are perfect for science class rooms, laboratories and anywhere chemicals are used. Work surface is made with a 1-1/8" solid resonized core with 45 lb. density particleboard and chemical resistant high pressure laminate surface. Protective high impact black vinyl bumper molding with safety rounded corners. Gator ply backer sheet provides moisture resistance. Work surface is reinforced with a 3"W double flange, heavy 16 gauge steel channel apron for superior strength. 1-1/4" x 1-1/4" x 16 gauge steel tubular legs are finished in black enamel coating. Tables are 29-1/2"H. Legs include adjustable 1-1/4" diameter floor glides for stability.

All Products are Made to Order and Made in the USA.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES30
    • HEIGHT INCHES29-1/2
    • CONSTRUCTIONParticleboard
    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBER803072BABBV
    • LIMITED WARRANTY30 Years
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • FRAME CONSTRUCTIONSteel
    • CAPACITY LBS300
    • BRANDAllied Plastics
    • FRAME COLORBlack
    • DESCRIPTIONBudget Science Table - Chemsurf - Chemical Resistant Top
    • ASSEMBLYUnassembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!