Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

School Furniture


(15,336 Items)
Sub Category
Science & Laboratory (208)
Remove
Science/Biology Tables 24" x 48" Chemsurf Chemical Resistant Top
Remove

      Items
Science/Biology Tables 24" x 48" Chemsurf Chemical Resistant Top Science/Biology Tables 24" x 48" Chemsurf Chemical Resistant Top


Science/Biology Tables 24" x 48" Chemsurf Chemical Resistant Top
Science/Biology Tables 24" x 48" Chemsurf Chemical Resistant Top
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WB277381
Quantity Discount
QTY Price
1-5 $286.95 ea.
6+ $266.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Science/Biology Table 24" x 48" Chemsurf Chemical Resistant Top

This Science and Biology table is of premium quality with solid hardwood frame and legs. Its chemsurf chemical resistant high-pressure laminate, dual-bolt leg attachment system and adjustable glides produce strength, beauty and long-lasting value.

Product Specifications
WIDTH INCHES 48
DEPTH INCHES 24
HEIGHT INCHES 29-1/2
CONSTRUCTION Solid Hardwood
COLLECTION BS-BA Series Science Tables
CAPACITY LBS 500
BRAND Allied
FRAME CONSTRUCTION Bolt and Screw
FRAME COLOR Natural
TOP THICKNESS INCHES 1-1/8
TOP FINISH Chemsurf Chemical Resistant Top
ASSEMBLY Minimal
LIMITED WARRANTY 30 Year


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Art and Projects Table, 30" x 60" Laminated Top

Art and Projects Table, 30" x 60" Laminated Top

From $394.95
select
Qty: Add to Cart
24" High Hardwood Stool

24" High Hardwood Stool

From $66.95
select
Qty: Add to Cart
Budget Science Table - Chemical Resistant Top 30X60

Budget Science Table - Chemical Resistant Top 30X60

From $230.95
select
Qty: Add to Cart
Activity Table, 48" Diameter, Round, Standard Adj. Height, Light Oak

Activity Table, 48" Diameter, Round, Standard Adj. Height, Light Oak

From $131.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)