Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Allied Plastics Science and Lab Table - Black Laminated Top - Solid Hardwood Frame 42" x 60"

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Allied Plastics Science and Lab Table - Black Laminated Top - Solid Hardwood Frame 42" x 60"

Item #: WB277395

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $415.95
Product Information
Customer Review
Product Q&A
Accessories
Allied Plastics Science Table, Ideal for Schools, Laboratories, Testing Facilities

These Science and Biology are of premium quality. Its solid hardwood frame and legs with black high-pressure laminate, dual-bolt leg attachment system and adjustable glides produce strength, beauty and long-lasting value.

All Products are Made to Order and Made in the USA.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES42
    • HEIGHT INCHES29-1/2
    • CONSTRUCTIONSolid Hardwood
    • MANUFACTURERS PART NUMBERBS4260BKA
    • MANUFACTURER PART NUMBERBS4260BKA
    • COLLECTIONBS-BK Series Science Tables
    • TOP THICKNESS INCHES1-1/8
    • FRAME CONSTRUCTIONBolt and Screw
    • CAPACITY LBS500
    • BRANDAllied Plastics
    • FRAME COLORNatural
    • TOP FINISHHigh-Pressure Laminate Top
    • ASSEMBLYMinimal
    • LIMITED WARRANTY30 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.187.112:27