Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

School Furniture


(15,487 Items)
Sub Category
Science & Laboratory (208)
Remove
Science Lab Table 36"H with Chem-Res Top & Dual Book Compartment - 24 x 54"
Remove

      Items
Science Lab Table 36"H with Chem-Res Top & Dual Book Compartment - 24 x 54" Science Lab Table 36"H with Chem-Res Top & Dual Book Compartment - 24 x 54"


Science Lab Table 36"H with Chem-Res Top & Dual Book Compartment - 24 x 54"
Science Lab Table 36"H with Chem-Res Top & Dual Book Compartment - 24 x 54"
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB449368
Price: $400.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Science Lab Table 36"H with Chem-Res Top & Dual Book Compartment - 24 x 54"

Built with solid hardwood legs and aprons that are attractively finished, our science lab tables are perfect for Science and Chemistry classrooms. Our tabletops provide an exceptional work surface and are made with chemical and water-resistant Chem-Res high-pressure laminate on a 11/8"-thick core. All of our units feature a solid oak apron front. All tables are outfitted with rubber liquid-protecting leg boots and adjustable glides for accurate leveling. Legs attach with metal on metal, double bolt through assembly.

Product Specifications
LENGTH INCHES 54
WIDTH INCHES 24
HEIGHT INCHES 36
CONSTRUCTION Chem-Res High Pressure Laminate
COLOR FINISH Black
BRAND National Public Seating®
FRAME CONSTRUCTION Solid Hardwood
PACKAGE QUANTITY 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Steel Shop Stool With Manual Height Adjustment

Steel Shop Stool With Manual Height Adjustment

FREE Shipping
From $57.95
select
Qty: Add to Cart
Steel Shop Stool With Round Seat

Steel Shop Stool With Round Seat

FREE Shipping
From $42.95
select
Qty: Add to Cart
Steel Shop Stool With Manual Height Adjustment

Steel Shop Stool With Manual Height Adjustment

FREE Shipping
From $52.95
select
Qty: Add to Cart
Steel Shop Stool With Round Seat

Steel Shop Stool With Round Seat

FREE Shipping
From $37.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)