Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

School Furniture


(15,336 Items)
Sub Category
Stackable Chairs (299)
Remove
Rico Student Stack Chair - 18"W x 17"D x 22-1/2"H Black
Remove

      Items
Rico Student Stack Chair - 18"W x 17"D x 22-1/2"H Black Rico Student Stack Chair - 18"W x 17"D x 22-1/2"H Black


Rico Student Stack Chair - 18"W x 17"D x 22-1/2"H Black
Rico Student Stack Chair - 18"W x 17"D x 22-1/2"H Black
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB236600
List Price $116.00    Save 58%
Price: $48.95 ea.
(Sold in pkg of 4, $195.80)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This Rico Student Stack Chair offers a designer look at an affordable price. Perfect for the Classroom, Group Seating, Training rooms, Conference rooms, Waiting rooms and Break rooms. Polypropylene seat and back in a rainbow of colors. 300 lb. Capacity. Greenguard Certified. Silver powder-coat painted steel frame. Stackable up to 15 high. Built-in ganging brackets. Design, Durability, Price provides a Winning Combination! Minimum order is 4 chairs. Black finish. 18"W x 17"D x 22-1/2"H overall.

Product Specifications
WIDTH INCHES 18
DEPTH INCHES 17
HEIGHT INCHES 22-1/2
CONSTRUCTION Steel/Plastic
COLOR FINISH Black
CAPACITY LBS 300
BRAND OFM
SEAT HEIGHT RANGE INCHES 12
PACKAGE QUANTITY 4
ASSEMBLY Assembled


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Steel Folding Chair - Beige

Steel Folding Chair - Beige

From $12.49
After Mail-In-Rebate
select
Qty: Add to Cart
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
Dolly for Rico Student Stack Chairs

Dolly for Rico Student Stack Chairs

From $98.95
select
Qty: Add to Cart
Portable Plastic Folding Table

Portable Plastic Folding Table

From $64.00
After Mail-In-Rebate
select
Qty: Add to Cart
5-Way Adjustable Ergonomic Stool

5-Way Adjustable Ergonomic Stool

FREE Shipping
From $133.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)