Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Accella™ Height Adjustable Activity Table - 48"L x 36"W Maple

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Accella™ Height Adjustable Activity Table - 48"L x 36"W Maple

Item #: WBB235769

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 961.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Attractive and modern, this height-adjustable table is ideal as a wheelchair accessible activity table or computer workstation. Especially appropriate when frequent adjustment is needed, this ADA-compliant computer workstation for assistive technology adjusts from 27-39 inches with an easy to turn hand crank that folds underneath. Two-Year Limited Warranty. 48"L x 36"W overall. Maple finish.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES36
    • HEIGHT INCHES27 To 39
    • CONSTRUCTIONLaminate
    • COLOR FINISHMaple
    • MANUFACTURER PART NUMBERAccella 4836 Maple
    • ADJUSTMENT TYPEHand-Crank
    • CAPACITY LBS500
    • BRANDADAS
    • DESCRIPTIONActivity Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed