Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

School Furniture


(15,487 Items)
Sub Category
Wheelchair Accessible/ADA (293)
Remove
Accella™ Height Adjustable Activity Table - 60"L x 24"W Gray
Remove

      Items
Accella™ Height Adjustable Activity Table - 60"L x 24"W Gray Accella™ Height Adjustable Activity Table - 60"L x 24"W Gray


Accella™ Height Adjustable Activity Table - 60"L x 24"W Gray
Accella™ Height Adjustable Activity Table - 60"L x 24"W Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 15 to 18 days
Stock No: WBB235773
Price: $910.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Attractive and modern, this height-adjustable table is ideal as a wheelchair accessible activity table or computer workstation. Especially appropriate when frequent adjustment is needed, this ADA-compliant computer workstation for assistive technology adjusts from 27-39 inches with an easy to turn hand crank that folds underneath. Two-Year Limited Warranty. 60"L x 24"W overall. Gray finish.

Product Specifications
LENGTH INCHES 60
WIDTH INCHES 24
HEIGHT INCHES 27 To 39
CONSTRUCTION Laminate
COLOR FINISH Gray
CAPACITY LBS 500
BRAND ADAS
DESCRIPTION Activity Table
MANUFACTURER PART NUMBER Accella 6024 Gray
ADJUSTMENT TYPE Hand-Crank


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Cable Control Freeway

Cable Control Freeway

From $14.00
select
Qty: Add to Cart
Accella™ Height Adjustable Activity Table - 60"L x 24"W Maple

Accella™ Height Adjustable Activity Table - 60"L x 24"W Maple

From $910.00
select
Qty: Add to Cart
Cable Management Grommet

Cable Management Grommet

From $13.50
select
Qty: Add to Cart
Flat Screen Monitor Arm with Tilt and Pivot Adjustment

Flat Screen Monitor Arm with Tilt and Pivot Adjustment

From $298.95
select
Qty: Add to Cart
Universal ADA Signage

Universal ADA Signage

From $12.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)