Accella™ Height Adjustable Right Return Desk - Maple

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Accella™ Height Adjustable Right Return Desk - Maple

Item #: WBB235852

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,061.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Accella™ Height Adjustable Right Return Desk - Maple

Made of laminate for long lasting durability. Provides wheelchair access for ADA compliance. Ideal when frequent height adjustments are needed. Metal telescoping legs adjust from 27-39"H using manual hand crank that folds away when not in use. Allows sitting or standing use applications. Made with a durable laminate work surface and advanced hydraulics. 450 lb. lift capacity. ADA compliant. Color is Maple. Length is 72". Width is 70". Height is 27" to 39". 2 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES70
    • HEIGHT INCHES27 To 39
    • CONSTRUCTIONLaminate
    • COLOR FINISHMaple
    • MANUFACTURER PART NUMBERAccella 7230 Maple Right
    • ADJUSTMENT TYPEHand-Crank
    • CAPACITY LBS500
    • BRANDADAS
    • DESCRIPTIONRight Return

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!