Infinity™ Powered Height Adjustable Bi-Level Workstation - Maple

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Infinity™ Powered Height Adjustable Bi-Level Workstation - Maple

Item #: WBB235820

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,682.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
The Infinity™ Two-Story is an effective ergonomic solution for any workplace. An ideal sit-to-stand workstation, its push-button height adjustment provides the correct task height for single user and multiple user environments. Frequent, effective adjustments throughout the day reduce stress on the user's wrist, forearms, neck and shoulders. This flexible workstation offers an impressive adjustment range of 27-39 inches. A push-button quietly and smoothly lifts 450 lbs. of computer equipment to the perfect height. The keyboard surface adjusts independently, from 7 inches above to 4 inches below the top work surface. Sturdy metal legs are graphite silver. UL Listed. Two Year Limited Warranty. 48"L x 30"W overall. Maple finish.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES30
    • HEIGHT INCHES27 To 39
    • CONSTRUCTIONLaminate
    • COLOR FINISHMaple
    • MANUFACTURER PART NUMBERInfinity Two-Story Maple
    • CAPACITY LBS500
    • DESCRIPTIONBi-Level Workstation
    • ADJUSTMENT TYPEElectric Motor
    • TILT DEGREES+/-15
    • BRANDADAS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!