Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Infinity™ Powered Height Adjustable Group Therapy Table - 48"L x 36"W Oak

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Infinity™ Powered Height Adjustable Group Therapy Table - 48"L x 36"W Oak

Item #: WBB235804

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 1,945.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Our hi-lo powered group therapy table is the most advanced of any on the market, and is priced as an excellent value. A favorite among therapists, the table shown seats 4-8 people comfortably and adjusts with the touch of a button from 27-39 inches in height. This solid, steady table is supported by a steel frame and metal telescoping legs, making the Infinity a lasting investment for your rehab facility. Two-Year Limited Warranty. 48"L x 36"W overall. Oak finish.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES36
    • HEIGHT INCHES27 To 39
    • CONSTRUCTIONLaminate
    • COLOR FINISHOak
    • MANUFACTURER PART NUMBERInfinity 4836GT Oak
    • HEIGHT ADJUSTABILITY TYPEElectric
    • CAPACITY LBS500
    • DESCRIPTIONGroup Therapy Table
    • STYLEHeight Adjustable Table
    • TYPEADA Furniture
    • BRANDADAS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!