Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Infinity™ Powered Height Adjustable Activity Table - 48"L x 36"W Maple

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Infinity™ Powered Height Adjustable Activity Table - 48"L x 36"W Maple

Item #: WBB235803

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,255.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This powered height-adjustable table is a wheelchair accessible activity table or computer workstation that's as stylish as it is functional. Adjusts with the push of a button from 27-39 inches, powered by an extremely quiet motor. A full range of options and accessories amplify its function as an ADA compliant computer workstation for assistive technology and school computer labs. Two-Year Limited Warranty. 48"L x 36"W overall. Maple finish.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES36
    • HEIGHT INCHES27 To 39
    • CONSTRUCTIONLaminate
    • COLOR FINISHMaple
    • MANUFACTURER PART NUMBERInfinity 4836 Maple
    • BRANDADAS
    • CAPACITY LBS500
    • ADJUSTMENT TYPEElectric Motor
    • DESCRIPTIONActivity Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.156.247:66