Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

School Furniture


(15,461 Items)
Sub Category
Wheelchair Accessible/ADA (293)
Remove
Infinity™ Powered Height Adjustable Activity Table - 60"L x 24"W Maple
Remove

      Items
Infinity™ Powered Height Adjustable Activity Table - 60"L x 24"W Maple Infinity™ Powered Height Adjustable Activity Table - 60"L x 24"W Maple


Infinity™ Powered Height Adjustable Activity Table - 60"L x 24"W Maple
Infinity™ Powered Height Adjustable Activity Table - 60"L x 24"W Maple
Sold by: globalindustrial.com
Availability:  Usually ships in 15 to 18 days
Stock No: WBB235806
Price: $1,185.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

This powered height-adjustable table is a wheelchair accessible activity table or computer workstation that's as stylish as it is functional. Adjusts with the push of a button from 27-39 inches, powered by an extremely quiet motor. A full range of options and accessories amplify its function as an ADA compliant computer workstation for assistive technology and school computer labs. Two-Year Limited Warranty. 60"L x 24"W overall. Maple finish.

Product Specifications
LENGTH INCHES 60
WIDTH INCHES 24
HEIGHT INCHES 27 To 39
CONSTRUCTION Laminate
COLOR FINISH Maple
CAPACITY LBS 500
BRAND ADAS
DESCRIPTION Activity Table
MANUFACTURER PART NUMBER Infinity 6024 Maple
ADJUSTMENT TYPE Electric Motor


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Infinity™ Powered Height Adjustable Left Return Desk - Oak

Infinity™ Powered Height Adjustable Left Return Desk - Oak

From $1,769.00
select
Qty: Add to Cart
Cable Management Grommet

Cable Management Grommet

From $13.50
select
Qty: Add to Cart
Universal ADA Signage

Universal ADA Signage

From $12.00
select
Qty: Add to Cart
Flat Screen Monitor Arm with Tilt and Pivot Adjustment

Flat Screen Monitor Arm with Tilt and Pivot Adjustment

From $298.95
select
Qty: Add to Cart
Cable Control Freeway

Cable Control Freeway

From $14.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)