Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

School Furniture


(15,487 Items)
Sub Category
Wheelchair Accessible/ADA (293)
Remove
Knob Adjusted Hand Therapy Table - 33"L x 16"W Maple
Remove

      Items
Knob Adjusted Hand Therapy Table - 33"L x 16"W Maple Knob Adjusted Hand Therapy Table - 33"L x 16"W Maple


Knob Adjusted Hand Therapy Table - 33"L x 16"W Maple
Knob Adjusted Hand Therapy Table - 33"L x 16"W Maple
Sold by: globalindustrial.com
Availability:  Usually ships in 15 to 18 days
Stock No: WBB235838
Price: $388.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Our table is highly functional for any OT or PT who performs hand therapy. The laminate top is designed to facilitate therapy interaction between therapist and patient. The leg design provides enough space for wheelchair users. The legs easily adjust using an oversized knob. Table legs are steel with a powder-coated finish for years of use. Two-Year Limited Warranty. 33"L x 16"W overall. Maple finish.

Product Specifications
LENGTH INCHES 33
WIDTH INCHES 16
HEIGHT INCHES 23 To 33
CONSTRUCTION Laminate
COLOR FINISH Maple
CAPACITY LBS 100
BRAND ADAS
DESCRIPTION Hand Therapy Table
MANUFACTURER PART NUMBER KA-3316
ADJUSTMENT TYPE Knob


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Accella™ Height Adjustable Right Return Desk - Oak

Accella™ Height Adjustable Right Return Desk - Oak

From $1,078.00
select
Qty: Add to Cart
Desk to Floor Cable Control Freeway

Desk to Floor Cable Control Freeway

From $151.95
select
Qty: Add to Cart
Cable Management Grommet

Cable Management Grommet

From $13.50
select
Qty: Add to Cart
Universal ADA Signage

Universal ADA Signage

From $12.00
select
Qty: Add to Cart
Cable Control Freeway

Cable Control Freeway

From $14.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)