Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Knob Adjusted Wheelchair Accessible Curved Table w/Storage - 40"L x 24"W Maple

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Knob Adjusted Wheelchair Accessible Curved Table w/Storage - 40"L x 24"W Maple

Item #: WBB235841

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 330.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Our adjustable desk offers a cost-effective solution for creating accessible desk space in schools. The laminate top provides ample workspace and the comfort curve enhances accessibility for students who use wheelchairs. The desk adjusts in height to accommodate multiple age groups and variations in wheelchair sizes and styles. Convenient book storage is placed on the side to maximize knee space. The legs easily adjust using an oversized knob. Powder-coated steel base provides years of durability. Two-Year Limited Warranty. 40"L x 24"W overall. Maple finish.

Product Specifications

    • LENGTH INCHES40
    • WIDTH INCHES24
    • HEIGHT INCHES23 To 33
    • CONSTRUCTIONLaminate
    • COLOR FINISHMaple
    • MANUFACTURER PART NUMBERKA-4024CR
    • HEIGHT ADJUSTABILITY TYPEManual
    • CAPACITY LBS100
    • DESCRIPTIONWheelchair Accessible Curved Table
    • STYLEHeight Adjustable Table
    • TYPEADA Furniture
    • BRANDADAS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!