Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Knob Adjusted Wheelchair Accessible Table - 36"L x 30"W Maple

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Knob Adjusted Wheelchair Accessible Table - 36"L x 30"W Maple

Item #: WBB235839

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 329.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
A worktable that offers cost-effective height adjustment and ample knee space to accommodate children and adults who use wheelchairs. It's ideal for use as an accessible table in school settings or in a clinic for therapy activities. The legs easily adjust using an oversized knob. A powder-coated steel base provides years of durability. Two-Year Limited Warranty. 36"L x 30"W overall. Maple finish.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES30
    • HEIGHT INCHES23 To 33
    • CONSTRUCTIONLaminate
    • COLOR FINISHMaple
    • MANUFACTURER PART NUMBERKA-3630
    • ADJUSTMENT TYPEKnob
    • CAPACITY LBS100
    • BRANDADAS
    • DESCRIPTIONWheelchair Accessible Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!