Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
18-1/2" Lid Clear for Mobile Work Center Trays

Rollover image to zoom in

Click image to enlarge

18-1/2" Lid Clear for Mobile Work Center Trays

Item #: WBB366717

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $34.95
Product Information
Customer Review
Product Q&A
H. Wilson 18-1/2" Lid Clear for Mobile Work Center Trays

This Clear Lid is for use with Trays for H. Wilson Mobile Work Centers.

Product Specifications

    • ACCESSORY WIDTH INCHES18-1/2
    • ACCESSORY DEPTH INCHES16-1/4
    • PACKAGE QUANTITY1
    • COLOR FINISHClear
    • MANUFACTURERS PART NUMBERCE1970CLLID
    • DESCRIPTIONLid for Mobile Work Center Trays
    • CONSTRUCTIONPlastic
    • accessory_typeTray
    • BRANDH. Wilson

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.136.128:62