Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mobile Service Bench


(324 Items)
Homak 46" Service Cart Locker - Burgundy
Remove

      Items
Homak 46" Service Cart Locker - Burgundy Homak 46" Service Cart Locker - Burgundy


Homak 46" Service Cart Locker - Burgundy
Homak 46" Service Cart Locker - Burgundy
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB488933
Price: $1,201.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Homak 46" Service Cart Locker - Burgundy

Homak Service Cart Locker is an ideal complement to Homak Centralized Tool Storage Systems. Cart Locker stores and protects service carts (sold separately). Stainless steel plated for durability. Includes full-extension gas struts. Burgundy color finish. Dimensions: 45-1/4"W x 24-1/2"D x 32-1/4"H. 10 year manufacturers limited warranty.

Product Specifications
CAPACITY LBS 200
BRAND Homak
TYPE Cart Locker
DOOR QUANTITY 1
TOP CONSTRUCTION Steel
WIDTH INCHES 45-1/4
ASSEMBLY Assembled
HEIGHT INCHES 32-1/4
DEPTH INCHES 24-1/4
CONSTRUCTION Steel
COLOR FINISH Burgundy


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Rolling Bench 1 Drawer And 1 Door

Rolling Bench 1 Drawer And 1 Door

From $575.00
More Info
Add to Cart
Rolling Bench 4 Drawer

Rolling Bench 4 Drawer

From $452.95
More Info
Add to Cart
48 x 26 4 Drawer Mobile Cabinet Bench

48 x 26 4 Drawer Mobile Cabinet Bench

From $638.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)