Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Homak 46" Service Cart Locker - Yellow

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Homak 46" Service Cart Locker - Yellow

Item #: WBB488934

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,238.00
Product Information
Customer Review
Product Q&A
Homak 46" Service Cart Locker - Yellow

Homak Service Cart Locker is an ideal complement to Homak Centralized Tool Storage Systems. Cart Locker stores and protects service carts (sold separately). Stainless steel plated for durability. Includes full-extension gas struts. Yellow color finish. Dimensions: 45-1/4"W x 24-1/2"D x 32-1/4"H. 10 year manufacturers limited warranty.

Product Specifications

    • TYPECart Locker
    • BRANDHomak
    • CONSTRUCTIONSteel
    • TOP CONSTRUCTIONSteel
    • COLOR FINISHYellow
    • DOOR QUANTITY1
    • CAPACITY LBS200
    • DEPTH INCHES24-1/4
    • HEIGHT INCHES32-1/4
    • WIDTH INCHES45-1/4
    • ASSEMBLYAssembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed