Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Snow & Ice Removal, Spreaders


(679 Items)
Sub Category
Spreaders & Sprayers (39)
Remove
SUV Tailgate Salt Spreader 4.41 cu feet - Residential Use
Remove

      Items
SUV Tailgate Salt Spreader 4.41 cu feet - Residential Use SUV Tailgate Salt Spreader 4.41 cu feet - Residential Use


SUV Tailgate Salt Spreader 4.41 cu feet - Residential Use
Email This Page Printer Friendly Version
SUV Tailgate Salt Spreader 4.41 cu feet - Residential Use
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB985155
Price: $544.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
SUV Tailgate Salt Spreader 4.41 cu feet - Residential Use Blue Heat BH50 Snow & Ice Melter 50 Lb Bag        
 
select
   

SUV Tailgate Salt Spreader 4.41 cu feet - Residential Use

Blue Heat BH50 Snow & Ice Melter 50 Lb Bag

   
Total for 2 items is $559.25

Product Information
Product Q&A
Write A Review

SUV TAILGATE SALT SPREADER – RESIDENTIAL USE

Attaches easily to the Receiver Hitch of your SUV!

This SUV tailgate spreader features a "fold-away" design, allowing you to simply release the hitch pin to fold it out of the way for easy access to the rear door or tailgate. Rugged black thermoplastic hopper with an orange powder coated steel frame is attractive and built for years of service. Ultra-smooth hopper interior allows material to flow through the gate to the hopper throat and 9" poly spinner, providing an even flow of material without the need of an expensive auger add-ons or vibration kits. Gravity feed SUV salt spreader accommodates use of #1 rock salt or similar free-flowing material.

Residential Use Spreader is ideal for the homeowner, as the adjustable spread pattern is designed for one-pass coverage of driveways and access roads. Heavy-duty 12V sealed spreader motor spreads material up to 12' to 14' via a manual stainless steel open/close gate and in-cab on/off control. Wiring harness includes a cigarette plug adapter. All mounting hardware for use with your existing 1-¼" and 2" Class III or IV receiver hitches is included. Non-Returnable.

Product Specifications
LENGTH INCHES 22-1/2
WIDTH INCHES 20-1/2
HEIGHT INCHES 40-1/2
CAPACITY LBS 331
CAPACITY 4.41 Cu. Ft.
COLOR FINISH Black/Orange
ASSEMBLY Unassembled
CONSTRUCTION Thermoplastic Hopper & Steel Frame
MOUNT TYPE 1-¼" and 2" Class III or IV Receiver Hitches
SPINNER TYPE 9" Poly
TYPE Residential Use
VOLTAGE 12
WEIGHT LBS 68


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Customers Who Bought This Item Also Bought
Halite RS25 Rock Salt 25 Lb Bag

Halite RS25 Rock Salt 25 Lb Bag

From $5.50
select
Qty: Add to Cart
Halogen Sealed Beam Snowplow Light Kit

Halogen Sealed Beam Snowplow Light Kit

From $140.95
select
Qty: Add to Cart
Universal Halogen Snowplow Light Kit

Universal Halogen Snowplow Light Kit

From $163.95
select
Qty: Add to Cart
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
(84)