Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Murray 22" Single Stage Snow Thrower

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Murray 22" Single Stage Snow Thrower

Item #: WB640177

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $469.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Warranty
Product Q&A
Accessories
Murray 22" Single Stage Snow Thrower

Murray 22" Single Stage Snow Thrower features Briggs & Stratton 800 Snow Series™ OHV Engine, with 8.00 ft-lbs gross torque. 110V electric start with recoil back up and wear resistant polymer auger cleans down to the pavement without damaging surface. 12-1/2" intake height; throws snow up to 30 feet. 22" clearing width. Manual chute rotation and deflector controls. Synthetic oil included. Plastic/steel construction. Black color finish.

Product Specifications

    • LENGTH INCHES--
    • HEIGHT INCHES--
    • COLOR FINISHBlack
    • BRANDMurray
    • CONSTRUCTIONPlastic/Steel
    • GIFT ITEMYes
    • MANUFACTURERS PART NUMBER7522ES
    • TYPESingle Stage
    • CHUTE DEFLECTORManual
    • DRIVE TYPEAuger Propelled
    • CONTROL TYPE--
    • HEADLIGHT--
    • HEATED HAND GRIPS--
    • CC205
    • ENGINE STARTB&S 800 Snow Series
    • TREAD--
    • TIRE SIZE8" x 2"
    • CHUTE ROTATION220° Manual
    • STARTER110V Electric Recoil
    • TORQUE (FT LBS)8.00
    • AUGER DIAMETER10"
    • AUGER STYLERubber Flighted
    • INTAKE HEIGHT12-1/2"
    • CLEARING WIDTH22"
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.