Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4 Slat-Back Swivel Bar Stool 17-1/2"W X 16"D X 43"H - Knockout Black - Pkg Qty 2
See all 15 items in product family

4 Slat-Back Swivel Bar Stool 17-1/2"W X 16"D X 43"H - Knockout Black - Pkg Qty 2

Item #: WBB353525

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$198.95 each

Sold in packages of 2

Price: $397.90
Product Information
Product Q&A
4 Slat-Back Swivel Bar Stool 17-1/2"W x 16"D x 43"H - Knockout Black

This swivel barstool is perfect for any gathering. Dignified in reception areas, lounges, lunchrooms or restaurants. Solid one-inch frame with back support bars for added stability and comfort. Fire resistant foam in the seat will create the feel for anyone.

Product Specifications

    • HEIGHT INCHES43
    • ARM TYPEArmless
    • BRANDPremier Hospitality Furniture
    • CONSTRUCTIONSteel
    • DESCRIPTION4 Slat-Back Swivel Bar Stool
    • FRAME COLORBlack
    • PACKAGE QUANTITY2
    • SEAT WIDTH INCHES17-1/2
    • SEAT DEPTH INCHES16
    • SEAT HEIGHT INCHES30
    • SEAT CONSTRUCTIONPadded Vinyl
    • UPHOLSTERYVinyl
    • SEAT THICKNESS INCHES2
    • BACK CONSTRUCTIONSteel
    • SEAT COLORKnockout Black
    • CAPACITY LBS250
    • MANUFACTURERS PART NUMBER139BH S BK 1011
    • BACK COLORBlack
    • SEAT HEIGHT MINIMUM INCHES30
    • SEAT HEIGHT MAXIMUM INCHES30
    • COLOR FAMILYBlack

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.