Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4 Slat-Back Swivel Bar Stool 17-1/2"W X 16"D X 43"H - Slate Blue - Pkg Qty 2
See all 9 items in product family

4 Slat-Back Swivel Bar Stool 17-1/2"W X 16"D X 43"H - Slate Blue - Pkg Qty 2

Item #: WBB353520

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$193.95 each

Sold in packages of 2

Price: $387.90
Product Information
Customer Review
Product Q&A
Accessories
4 Slat-Back Swivel Bar Stool 17-1/2"W x 16"D x 43"H - Slate Blue

This swivel barstool is perfect for any gathering. Dignified in reception areas, lounges, lunchrooms or restaurants. Solid one-inch frame with back support bars for added stability and comfort. Fire resistant foam in the seat will create the feel for anyone.

Product Specifications

    • BRANDPremier Hospitality Furniture
    • HEIGHT INCHES43
    • ARM TYPEArmless
    • DESCRIPTION4 Slat-Back Swivel Bar Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONWood
    • PACKAGE QUANTITY2
    • SEAT WIDTH INCHES17-1/2
    • SEAT DEPTH INCHES16
    • SEAT CONSTRUCTIONVinyl
    • STYLEBarstool / Counter Stool
    • SEAT THICKNESS INCHES2
    • SEAT COLORBlue
    • WITH FOOT RESTYes
    • BACK COLORBlack
    • BACK TYPEMid Back
    • BASE4 Legged
    • CAPACITY LBS250
    • WITH CASTERSNo
    • MANUFACTURERS PART NUMBER139BH S BK 007
    • SEAT HEIGHT MAXIMUM INCHES30
    • SEAT HEIGHT MINIMUM INCHES30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!