Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alston Quality Aluminum Dining Stool 30"H - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Alston Quality Aluminum Dining Stool 30"H - Pkg Qty 2

Item #: WBB689298

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $500.00 Save up to 36%
$171.95 each

Sold in packages of 2

Qty Price
1
$343.90/ pkg.
2+ $319.90/ pkg.

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Alston Quality Aluminum Dining Stool 30"H

Aluminum dining 30" counter stool. The vertical slat back and molded seat add comfort. Sturdy and attractive yet lightweight, the stool are designed for indoor and outdoor use. Sold in package quantities of 2, priced each.

Product Specifications

    • WIDTH INCHES15-1/4
    • DEPTH INCHES15
    • HEIGHT INCHES45-1/2
    • COLOR FINISHAluminum
    • ARM TYPEArmless
    • BRANDAlston Quality
    • CONSTRUCTIONAluminum
    • DESCRIPTIONDining Stool
    • FRAME CONSTRUCTIONAluminum
    • PACKAGE QUANTITY2
    • SEAT HEIGHT INCHES30
    • UPHOLSTERYAluminum
    • SEAT HEIGHT MINIMUM INCHES30
    • COLOR FAMILYBlack
    • SEAT HEIGHT MAXIMUM INCHES30
    • CAPACITY LBS250
    • MANUFACTURERS PART NUMBERAC2700-30
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $32.00 with this comparable product +
Item #: WB695254
globalindustrial.com
Usually ships same day.
(1)
$139.95