Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alston Quality Diana Aluminum Stool 30"H

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Alston Quality Diana Aluminum Stool 30"H

Item #: WBB689304

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $250.00 Save up to 36%
Qty Price
1-2
$171.95 ea.
3+ $159.95 ea.

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Alston Quality Diana Aluminum Stool 30"H

This 30" stool is constructed of entirely aluminum with a brushed finish. Ladder back style with comfortable molded seat. This 30" stool is suitable for indoor & outdoor use.

Product Specifications

    • WIDTH INCHES15-1/4
    • DEPTH INCHES15
    • HEIGHT INCHES45-1/2
    • COLOR FINISHAluminum
    • ARM TYPEArmless
    • BRANDAlston Quality
    • CONSTRUCTIONAluminum
    • DESCRIPTIONDiana Stool
    • FRAME CONSTRUCTIONAluminum
    • PACKAGE QUANTITY1
    • SEAT HEIGHT INCHES30
    • UPHOLSTERYAluminum
    • SEAT HEIGHT MAXIMUM INCHES30
    • COLOR FAMILYBlue
    • SEAT HEIGHT MINIMUM INCHES30
    • CAPACITY LBS250
    • MANUFACTURERS PART NUMBERAL3637-7BS-30
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $32.00 with this comparable product +
Item #: WB695252
globalindustrial.com
Usually ships same day.
(0)
$139.95