Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cherry 3 Slat-Back Swivel Bar Stool 17-1/2"W X 17"D X 42"H - Knockout Blue - Pkg Qty 2
See all 116 items in product family

Cherry 3 Slat-Back Swivel Bar Stool 17-1/2"W X 17"D X 42"H - Knockout Blue - Pkg Qty 2

Item #: WBB353973

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$204.95 each

Sold in packages of 2

Price: $409.90
Product Information
Product Q&A
Cherry 3 Slat-Back Swivel Bar Stool 17-1/2"W x 17"D x 42"H - Knockout Blue

Café style bar stool swivel chair with a one hole - 3 slat wood back provides a decorative look in any room.

Product Specifications

    • HEIGHT INCHES42
    • BRANDPremier Hospitality Furniture
    • CONSTRUCTIONSteel
    • DESCRIPTION3 Slat-Back Swivel Bar Stool
    • FRAME COLORBlack
    • PACKAGE QUANTITY2
    • SEAT WIDTH INCHES17-1/2
    • SEAT DEPTH INCHES17
    • SEAT HEIGHT INCHES30
    • SEAT CONSTRUCTIONPadded Vinyl
    • SEAT THICKNESS INCHES2
    • BACK CONSTRUCTIONWood
    • CAPACITY LBS250
    • MANUFACTURERS PART NUMBER252BH S BK C 1061
    • SEAT COLORKnockout Blue
    • BACK COLORCherry
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.