Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chrome Double Ring Stool 15"W X 15"D X 30"H - Red - Pkg Qty 2
See all 35 items in product family

Chrome Double Ring Stool 15"W X 15"D X 30"H - Red - Pkg Qty 2

Item #: WBB353759

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$84.95 each

Sold in packages of 2

Price: $169.90
Product Information
Customer Review
Product Q&A
Chrome Double Ring Stool 15"W x 15"D x 30"H - Red

This French bistro café style design chair offers a solid chrome frame. This chair features a comfortable seat with soft yet dense foam to make any person feel welcome. The frame has a built-in support bar below the seat for added stability. Bring back the classic retro stool into your restaurant today. With their recongnizable gleaming chrome base and vinyl seats, this stool is sure to illicit a sense of nostalagia when introduced into any space. Skillfully crafted, for both function and style, this stool is the perfect addition to your restaurant or diner.

Product Specifications

    • ARM TYPEArmless
    • BRANDPremier Hospitality Furniture
    • DESCRIPTIONChrome Double Ring Stool
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY2
    • SEAT WIDTH INCHES15
    • SEAT DEPTH INCHES15
    • SEAT CONSTRUCTIONVinyl
    • STYLEBarstool / Counter Stool
    • SEAT THICKNESS INCHES2
    • WITH CASTERSNo
    • SEAT HEIGHT MAXIMUM INCHES30
    • SEAT COLORRed
    • CAPACITY LBS250
    • MANUFACTURERS PART NUMBER281 CM 001
    • SEAT HEIGHT MINIMUM INCHES30
    • BASE4 Legged
    • WITH FOOT RESTYes
    • BACK TYPEBackless

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.173.230:25