Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Contessa 30
See all 67 items in product family

Contessa 30" Bar Stool, Stainless Steel Frame, Medium Maple Wood Seat

Item #: WBB573800

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-5 $346.95 ea.
6+ $324.95 ea.
Product Information
Product Q&A
Accessories
Contessa 30" Bar Stool, Stainless Steel Frame, Medium Maple Wood Seat

Pull up this modern Contessa stool and make a statement - you don't just know style, you have style! This contemporary stool has a jailhouse-style back with bold, complimenting lines that don't just add great back support, but they look great, too. The seat is made of 1 1/4 inch hardwood that is dished to provide better support. The wood is stained with a catalyzed lacquer for an enduring surface. The steel of the frame is commercial quality, strong and durable, and the base is powder-coated to ensure a long-lasting, rich finish. The framework itself is also very tough, utilizing solid welds that will withstand all the weight, pressure, or tension you could throw at it under normal use. You can't find a higher quality stool on the market. If you are looking to finish your bar or dining area - do it right, with a Holland Bar Stool.

Product Specifications

    • LENGTH INCHES17-1/2
    • WIDTH INCHES17-1/2
    • HEIGHT INCHES44
    • ASSEMBLYAssembled
    • BRANDHolland Bar Stool Co
    • FRAME COLORStainless Steel
    • FRAME CONSTRUCTIONHigh Quality Plating Grade Steel, Epoxy-Polyester Powder Coat Finish
    • PACKAGE QUANTITY1
    • SEAT HEIGHT INCHES30
    • UPHOLSTERYWood
    • SEAT STYLESwivel
    • LIMITED WARRANTY5 Year Residential Warranty; Lifetime Warranty on Swivel
    • COLLECTIONContessa
    • SEAT COLORMedium Maple
    • CAPACITY LBS400
    • MANUFACTURERS PART NUMBERHBS30810SSS360MapleMedium
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.