Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Stools


(5,663 Items)
Sub Category
Bar Stools (671)
Remove
Full Back Swivel Stool
Remove

      Items
Full Back Swivel Stool Full Back Swivel Stool


Full Back Swivel Stool
Full Back Swivel Shop Stool Full Back Swivel Shop Stool Full Back Swivel Shop Stool Barrel Shaped Back of Full Back Swivel Shop Stool
see additional photos
Email This Page Printer Friendly Version
Full Back Swivel Stool
Sold by: globalindustrial.com
Availability:  Usually ships same day. Only 1 left, order soon
Stock No: WB506597BK
Quantity Discount
QTY Price
1-2 $84.95 ea.
3+ $79.95 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 2 Reviews
Write A Review

FULL BACK SWIVEL STOOL
Economical full back stool will help increase employee comfort and productivity. Wipe clean vinyl upholstered stool is ideal for mailroom, factory or warehouse. Large 19"W x 17"D seat features 4" thick cushioning. Barrel shaped back is 21"W x 13-1/2"H. Durable 1" thick chrome tube frame includes foot rest bar and floor glides. ships assembled.

Watch Product Video
Product Specifications
DEPTH INCHES 21
HEIGHT INCHES 42
COLOR FINISH Black
ASSEMBLY Assembled
BACK WIDTH INCHES 21
BACK HEIGHT INCHES 13-1/2
BACKREST Yes
BRAND Alston Quality
CONSTRUCTION Steel
MODEL 506597BK
SEAT WIDTH INCHES 19
SEAT DEPTH INCHES 17
SEAT HEIGHT RANGE INCHES 29-1/2
SEAT CONSTRUCTION Vinyl
STYLE Vinyl Full Back


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
36"W x 48"L Chair Mat w/ 20" x 10" Lip for Hard Floor

36"W x 48"L Chair Mat w/ 20" x 10" Lip for Hard Floor

From $34.95
select
Qty: Add to Cart
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
Coat Tree - Black

Coat Tree - Black

From $49.95
select
Qty: Add to Cart
Deluxe Mail and Office File Cart 250 Lb. Capacity

Deluxe Mail and Office File Cart 250 Lb. Capacity

From $219.95
select
Qty: Add to Cart
5-Way Adjustable Ergonomic Stool

5-Way Adjustable Ergonomic Stool

FREE Shipping
From $133.00
select
Qty: Add to Cart
Polyurethane Shop Stool With Backrest

Polyurethane Shop Stool With Backrest

From $89.00
select
Qty: Add to Cart
Anti-Microbial Reception Chair Black Vinyl Upholstered

Anti-Microbial Reception Chair Black Vinyl Upholstered

From $64.00
After Mail-In-Rebate
select
Qty: Add to Cart
72" Blow Molded Folding Table

72" Blow Molded Folding Table

From $64.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)