Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mahogany 5 Wave-Back Bar Stool 17-1/2"W X 17"D X 42"H - Slate Blue - Pkg Qty 2
See all 58 items in product family

Mahogany 5 Wave-Back Bar Stool 17-1/2"W X 17"D X 42"H - Slate Blue - Pkg Qty 2

Item #: WBB353822

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$122.95 each

Sold in packages of 2

Price: $245.90
Product Information
Customer Review
Product Q&A
Accessories
Mahogany 5 Wave-Back Bar Stool 17-1/2"W x 17"D x 42"H - Slate Blue

Café style bar stool with a 5 wave design wood back provides a decorative look in any room. Choose the look that is right for you. The back is completely interchangeable and can be stained in cherry, natural or mahogany to fit your decor. You pick the back, seat and wood finish and whether you would like bar height or regular height and we will provide you with a barstool to suit exactly what you need. The solid one-inch square frame makes this chair durable and irresistible. Available in an upholstered padded seat or wood seat.

Product Specifications

    • BRANDPremier Hospitality Furniture
    • HEIGHT INCHES42
    • ARM TYPEArmless
    • DESCRIPTION5 Wave-Back Bar Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONWood
    • PACKAGE QUANTITY2
    • SEAT WIDTH INCHES17-1/2
    • SEAT DEPTH INCHES17
    • SEAT CONSTRUCTIONFabric
    • STYLEBarstool / Counter Stool
    • SEAT THICKNESS INCHES2
    • SEAT COLORBlue
    • BACK COLORMahogany
    • BASE4 Legged
    • SEAT HEIGHT MINIMUM INCHES30
    • CAPACITY LBS250
    • BACK TYPEMid Back
    • MANUFACTURERS PART NUMBER256BH BK M 007
    • SEAT HEIGHT MAXIMUM INCHES30
    • WITH FOOT RESTYes
    • WITH CASTERSNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!