Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Natural 3 Slat-Back Swivel Bar Stool 17-1/2"W X 17"D X 42"H - Burgundy - Pkg Qty 2
See all 42 items in product family

Natural 3 Slat-Back Swivel Bar Stool 17-1/2"W X 17"D X 42"H - Burgundy - Pkg Qty 2

Item #: WBB353934

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$204.95 each

Sold in packages of 2

Price: $409.90
Product Information
Customer Review
Product Q&A
Accessories
Natural 3 Slat-Back Swivel Bar Stool 17-1/2"W x 17"D x 42"H - Burgundy

Café style bar stool swivel chair with a one hole - 3 slat wood back provides a decorative look in any room. Choose the look that is right for you The back is completely interchangeable and can be stained or painted in almost any color to fit your decor. You pick the back, wood finish and whether you would like bar height or regular height and we will provide you with a chair to suit exactly what you need. The solid one-inch square frame makes this chair durable and irresistible. Available in an upholstered padded seat or wood seat.

Product Specifications

    • BRANDPremier Hospitality Furniture
    • HEIGHT INCHES42
    • COLOR FINISH
    • ARM TYPEArmless
    • CONSTRUCTION
    • DESCRIPTION3 Slat-Back Swivel Bar Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONWood
    • PACKAGE QUANTITY2
    • SEAT WIDTH INCHES17-1/2
    • SEAT DEPTH INCHES17
    • SEAT HEIGHT RANGE INCHES
    • SEAT HEIGHT INCHES
    • SEAT CONSTRUCTIONFabric
    • STYLEBarstool / Counter Stool
    • UPHOLSTERY
    • SEAT THICKNESS INCHES
    • BACK CONSTRUCTION
    • BACK COLORNatural
    • SEAT HEIGHT MINIMUM INCHES30
    • SEAT COLORBurgundy
    • MANUFACTURERS PART NUMBER252BH S BK N 002
    • SEAT HEIGHT MAXIMUM INCHES30
    • WITH CASTERSNo
    • COLOR FAMILY
    • WITH FOOT RESTYes
    • CAPACITY LBS250
    • SWIVEL SEATYes
    • CAL 117 CERTIFIED
    • BASE4 Legged
    • BACK TYPEMid Back
    • CAL133 CERTIFIED

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed